Shop Alternate Products
This Product is Discontinued
Zoro Select
Standard Platform Truck, 2500 lb. (Discontinued)
Mfr # 13X495
Zoro # G6098443
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 40"
- Overall Length 75-1/2"
- Overall Width 36"
- Color Red
- Load Capacity 2500 lb.