Mag-Mate
Block Magnet, Ceramic, 18 lb.
Mfr # 750X1X2C8
Zoro # G6100701
$3.19
21% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Max. Pull 18 lb
- Thickness 0.75 in
- Overall Length 2 in
- Overall Width 1 in
Explore More Products
- MAG-MATE Block Magnet, Ceramic, 47 lb. 1X4X6C8
- MAG-MATE Ring Magnet, Ceramic, 41 lb. 455005
- MAG-MATE Cup Magnet, Ceramic, 814 lb. MX1000ADH
- MAG-MATE Rectangular Fixture Magnet, 130 lb. AC2203
- MAG-MATE Ring Magnet, Ceramic, 7 lb. F1405
- MAG-MATE Ceramic Magnet, Document Holder, 11 Lb. PH2100
- MAG-MATE Rectangular Ceramic Magnet, 7/16" Th x 3 LP2102
- MAG-MATE Rectangular Ceramic Magnet, 12-1/2" Long LC2363
- MAG-MATE Insulated Rare Earth Magnet, 170 Lb. AC2303
- MIDWEST FASTENER 1" x 2-3/8" x 9/32" Magnet Rings 3PK 32684
- MAG-MATE Block Magnet, Ceramic, 37 lb. 750X4X6C5
- Mag-Mate Ceramic Magnets