Zoro Select
Wire Cart, 2 Shelf, L41 x W24 x H39 In.
Mfr # 3TPE2
Zoro # G6101024
$164.71
10% off
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Load Capacity 350 lb
- Handle Type (2) Raised
- Number of Shelves 2
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Black 2HDJ9
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In 1ECJ3
- ZORO SELECT Wire High Cart, Heavy Duty, 24x48x39 In 1ECJ5
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc 2HDH3
- ZORO SELECT Audio-Visual Cart, 200 lb., Black, 24 In. L WT42C2E-B/WTD
- ZORO SELECT Audio-Visual Cart, 300 lb., 24 In. L AVJ42C
- ZORO SELECT Wire Shelving Cart, 800 lb., 68 In.H CC2460BL-SR
- ZORO SELECT Bulk Stock Cart, 3600 lb., 44 In. L OPTT-3624-1-6PU-95
- ZORO SELECT Suture Cart, 36x69, Chrome, 5 Shelves SCH1836C-5
- LORELL Two-Tier Mobile Wire File Cart, 4 Casters LLR45650
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black 2HDH9
- Zoro Select Utility & Storage Carts