Medsource
Extrication Device, Red
Mfr # MS-ED3000
Zoro # G6103133
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 6 in
- Width 32 in
- Length 33 in
- Straps Count 3
Explore More Products
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 MS-44100
- MEDSOURCE Strap, Black MS-95002
- MEDSOURCE Strap, Black, 60 in. L MS-ST393
- MEDSOURCE Laryngoscope Handle, Silver MS-46003
- MEDSOURCE Laryngoscope Handle, Silver MS-46000
- MEDSOURCE Strap, Orange, 60 in. L MS-ST696
- MEDSOURCE Strap, Black, 60 in. L MS-ST593
- MEDSOURCE Strap, Blue, 60 in. L MS-ST694
- MEDSOURCE Trauma Response Bag, Red MS-B3303
- DMI Rescue Board, 30in.L, 3/4in.W, Wood 518-1754-0400
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W2718 Ship's Table Decanter W2718
- Medsource Diagnostic Equipment