Shop Alternate Products
This Product is Discontinued
Fimco
ATV Sprayer, Corrosion Resistant Polyethylene Tank, 15 ft. Hose Length (Discontinued)
Mfr # ATV-25-71
Zoro # G6103806
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Length 15 ft.
- Tank Material Corrosion Resistant Polyethylene
- Flow Rate 3.8 gpm
- Spray Distance Vertical 26 ft.
- PSI 0 to 45