Crestware
Silverware Cylinder, 4-1/2 In L, SS
Mfr # SCS
Zoro # G6104061
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Depth (In.) 5.25 in
- Overall Length (In.) 4 1/2 in
- Inside Width (In.) 3 3/4 in
Explore More Products
- CRESTWARE Rack Extender, 9-Compartments, For RBC9 REC9
- CRESTWARE Pan Rack, Aluminum, 20 Slots ABPR20
- CRESTWARE Glass Rack, 16-Compartments, For REC16 RBC16
- CRESTWARE Rack Extender, 1-Compartment, F/ RBPT, RBOC REO
- CRESTWARE Rack Extender, 49-Compartments, For RBC49 REC49
- CRESTWARE Glass Rack, 36-Compartments, For REC36 RBC36
- CRESTWARE Cutting Board Rack, 12 in. L, 60 lb. CBR
- AMGOOD 10 Tier Bun Pan Rack Sheet Pan Rack with Wheels AMG 10TIER-PANRACK
- MIDWEST CAN Midwest Can 248479 5 gal Yellow High Density Polyethylene Diesel Can 248479
- LAKESIDE Aluminum Pan Rack, 18 Pan Capacity 8522
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity 1332
- Crestware Food Service Storage & Transportation