Square D
Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series
Mfr # QO220PL
Zoro # G6104673
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type PowerLink
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 10 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO1101021
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM225
- SQUARE D Miniature Circuit Breaker, 30 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24030
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2201021
- SQUARE D Miniature Circuit-Breaker, 90 A, 120/240V AC, 2 Pole, Plug-In Mounting Style HOM290CP
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU125
- SQUARE D E Frame, circuit breaker, 30 A, 3 pole, , 30 A, 480Y/277V AC, 3 Pole, Bolt-On Mounting Style, EJB Series EJB34030
- SQUARE D Miniature Circuit Breaker, 15 A, 240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB315EPD
- SQUARE D Miniature Circuit Breaker, 30, 277/480VAC, 3 Pole, Bolt-On Mounting Style, EGB Series EGB34030
- DAYTON IEC Miniature Circuit Breaker, 25 A, 120V AC, 1 Pole, DIN Rail Mounting Style 33V956
- CONNECTICUT ELECTRIC Wadsworth„¢ UBIA230NI Circuit Breaker Type A 2-Pole 30A UBIA230NI
- Square D Circuit Breakers