Dayton
Vending Machine Hand Truck, Cap 550 Lb
Mfr # 34D681
Zoro # G6105802
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$522.99
Key Features
- Overall Height 61 in
- Overall Width 24 in
- Material Aluminum
- Color Silver
- Load Capacity 550 lb
Replacement Parts
Explore More Products
- DAYTON Student Desk Mover, Cap 200 Lb, 46x26 30F043
- DAYTON Cnvrtbl Hnd Trck, 43 lb., 51-3/4 x 21-1/4" 6W050
- DAYTON Tilting Fork Hand Truck, 1000 lb. 2LRL4
- DAYTON Truck, Hand, 500 Lb 3W089
- DAYTON General Purpose Hand Truck, 300 lb. 1W617
- DAYTON General Purpose Hand Truck, 500 lb. 6W046
- DAYTON Cnvrtbl Hnd Trck, 400 to 500 lb. 4ZJ34
- DAYTON General Purpose Hand Truck, 500 lb. 6W048
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black GWK-4YX97-CK
- DAYTON Appliance Hand Truck, 700 lb., 60in 4W326
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 51 x 23" GMK16UA4
- Dayton Hand Trucks