First Aid Only
Instant Cold Pack, Red Nylon Case
Mfr # 3028
Zoro # G6106037
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clip On Red Nylon Case, Cold Pack
- Standards ANSI Z308.1-2015
- Material Plastic
- Width 2 3/4 in
- Waterproof Yes
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit, Metal, 25 Person 90670
- FIRST AID ONLY First Aid Kit Refill, First Response 336007
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Antibiotic Ointment, 0.9g, PK20 FAE-7040
- FIRST AID ONLY First Aid Kit Refill, 1/2" X 5 Yd First Aid Tape, 2 Per Box FAE-6103
- FIRST AID ONLY First Aid and BBP Kit, Bulk, 139Pcs 227-CP
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person 91081
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person 90566
- FIRST AID ONLY First Aid Kit Refill, White, 8 in H, 9 in W 91427
- FIRST AID ONLY First Aid Kit Refill, White, 8 in H, 6 in W 91425
- FIRST AID ONLY First Aid Kit, 10 People Served, 8" W, 5" H 91322
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 25-400
- First Aid Only First Aid Kits