Shop Alternate Products
This Product is Discontinued
Proto
Open End Wrench, 21x23mm, 15 Deg, 10-1/8 L (Discontinued)
Mfr # J32123
Zoro # G6107035
This Product is Discontinued
Key Features
- Overall Length 10-1/8"
- Size 21mm x 23mm
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Satin
- Material Alloy Steel