Shop Alternate Products
This Product is Discontinued
Badger
Flowmeter, 170 gpm, 15-1/4in, 150psi, Noryl (Discontinued)
Mfr # FB-REB-PB1S-SAD3-Y2-R3XX-1XXX-L1X-NN-XX
Zoro # G6108137
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Brass
- Type Positive Displacement
- For Pipe Size 2 in
- Flow Material Water
- Connection Size 2 in
Customers Also Purchased
- Brand Badger
-
MFR #
FB-REB-PB1S-SAD3-Y2-R3XX-1XXX-L1X-NN-XX
-
Zoro #
G6108137
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Width | 9 1/2 in |
Manufacturers Warranty Length | 18 mo |
Height | 8 in |
Length | 15 1/4 in |
Height (In.) | 8 |
Cable Length (Ft.) | 10 ft |
Width (In.) | 9-1/2" |
Length (In.) | 15-1/4" |
Connection Size (In.) | 2 Elliptical Flange |
Overall Width | 9.5 in |
Manufacturer Warranty Length | 18 mo |
Overall Length | 15.3 in |
Overall Height | 8 in |
Cable Length | 10 ft |
Details
Item | Mechanical Flowmeter |
Housing Material | Brass |
Type | Positive Displacement |
Flow Material | Water |
Connection Type | Flange |
Max. Pressure | 150 psi |
Max. Viscosity | 32.6 SUS |
Wetted Materials | BZ, Noryl, Nylon, Polyethylene, SAN |
Flow Range | 2.5 to 170 gpm |
Fitting | NSF 61 Low Lead Brass |
Fluid Temp. Range | 32 Degrees to 80 Degrees F |
Pressure Drop - 100% Flow (PSI) | 10.0 psi |
Max. Reed Switch Current (mA) | 30 mA |
Pulses per Gallon | 0.01 pulses/gal |
Includes | Local Transmitter Register |
Output | Pulse Per 100 gal |
Accuracy (%) | +/-1.5% of Reading |
Seal Material | Ethylene Propylene |
Temp. | 120 Degrees F |
Application | For Measuring Water Flows in Chromatography Systems, Desalinization Equipment, Medical Systems, Photo Equipment, Water Treatment and Distribution, Aquaculture System, Commercial and Residential Potable Water |
Flow Range @ GPM of Water | 2 to 170 |
Chamber Material | Noryl |
Display | Mechanical Dial |
Flow Range @ GPH | 120 to 10200 |
Shaft Material | Stainless Steel |
Specific Gravity | 1 |
Flow Range (LPM) | 7.6 to 643.5 |
Max. Temp. (F) | 80 |
Master Totalizer | 99,999,900 gal |
Flow Range (GPM) | 2 to 170 |
Flow Range @ CCM | 7571 to 643,520 |
Max. Pressure (PSI) | 150 |
Max. Viscosity (SSU) | 32.6 |
Pressure Drop - 50% Flow (PSI) | 3.0 psi |
GPM Max. | 170 gpm |
Gauge/Conductor | 22/2 |
Flow Range @ GPM/LPM | 2 to 170 / 7.6 to 643.5 |
Standards | AWW C-700 NSF/ANSI 61&372 |
Output Type | Scaled Pulse |
Display Type | Mechanical |
Product Type | Mechanical Flowmeter |
Wetted Material | Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile |
Flow Rate - Minimum | 2.5 gpm |
Viscosity - Maximum | 32.6 SUS |
Accuracy | +/-1.5% |
Compatible Flow Material | Water |
Operating Pressure - Maximum | 150 psi |
Flow Rate - Maximum | 170 gpm |
Media Temperature - Minimum | 32 Degrees F |
Pulse Rate | 0.01 pulses/gal |
Flowmeter Type | Positive Displacement |
Unit Of Measure | Gallons |
Media Temperature - Maximum | 80 Degrees F |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 2 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Housing Material Brass, Seal Material Ethylene Propylene, Shaft Material Stainless Steel, Wetted Material Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile