Rittal
Enclosure Key, Double-Bit No. 5, Matte
Mfr # 2531000
Zoro # G6108234
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3mm Double-Bit Enclosures Locking Systems
- Material Die Cast Zinc
- Sub-Category Locking Accessories
- Length 3.50"
- Finish matte
Explore More Products
- RITTAL Comfort Handle, Die Cast Zinc 8611330
- RITTAL Support Arm Tubing, 6-14/25 in. L 6206200
- RITTAL Support Arm Tubing, 500mm L 6206050
- RITTAL Hose-Proof Hood, 7in.L x2in.W x 10in.H, SS 3238080
- RITTAL Support Arm Tubing, 9-21/25 in. L 6206025
- RITTAL Enclosure Coupling, Includes Seals 6206300
- RITTAL Connection Cable, 118 in. L 4315800
- RITTAL Security Lock 2419000
- RITTAL Hose-Proof Hood, 7 in.Lx2 in.Wx10 in.H, CS 3238085
- NVENT HOFFMAN Interior Panel, Steel, 18.5in.Hx21in.W A24N20MPP
- RACO Ground Screw, Slotted, Thread 10-32, PK100 998
- Rittal Electrical Box Hardware