Dayton
Stair Climbing Cylndr Truck, 1 Cyl, 500 lb
Mfr # 2MPV1
Zoro # G6108347
$128.52
22% off
Free Shipping & Returns
$99.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 19 1/2 in
- Material Steel
- Color Red
- Load Capacity 500 lb
Replacement Parts
Explore More Products
- DAYTON Cylinder Truck, 1 Cylinder, 600 lb. 2MPV4
- DAYTON Cylinder Dolly, Hard Rubber Wheels 34D683
- DAYTON Welding Torch Caddy, H 66 In x W 40In 34D682
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. 4ZJ05
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. 6W055
- DAYTON Gas Cylinder Truck, 8 Cylinder Capacity 34D676
- DAYTON Welding Cylinder Truck, 2 Cyl, 225 lb. 2W514
- DAYTON Cylinder Trolley, Hard Rubber Wheels 34D685
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. 4ZJ08
- SAFTCART Cylinder Trolley, 2400 lb., 37 In. H MDE-12
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. 820-10
- Dayton Hand Trucks & Dollies