Parker
Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 1.50BFDSR04.00
Zoro # G6109643
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 2.00DXPSR04.00
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 1.50DSRM04.00
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 1.06PSR02.00
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 0.75DSR02.00
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting 2.00NSR03.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 1.50BFDSR01.00
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 0.75BRDSRM02.00
- PARKER Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Double Acting 0.44DXPSR06.00
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 1.06BRDSRM04.00
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting 5VNK3
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting NCDME125-0600
- Parker Air Cylinders