Kissler
Pre-Rinse Spray Valve, Polished Chrome
Mfr # 88-4222
Zoro # G6110657
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Chrome
- Connection 1/4"
- Features Supplied w/ 3/8" IPS Connector
- Green Certification or Other Recognition UL Environment Claims Validation
- Connection (In.) 1/4
Explore More Products
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate KLP50-0220-65
- DANCO Side Spray Head, 1/4 In, Chrome 9D00010336
- T&S BRASS Riser Tube - 18" For - Part# 369-40 369-40
- DANCO Pre Rinse Spray Valve, 1/2 In, Brshd Nickl 9D00010409
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher B-0968
- FISHER MFG Wall Bracket For - Part# 2902 2902
- T&S BRASS Pre-Rinse Spray Valve, Fits T&S Brass Brand, Male UN Connection, 3/4 in Connection Size, Chrome B-0107
- T&S BRASS Pre Rinse Unit 8" Ctr Wall R-0133
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet Z80000-XL-H60
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter B-3940-01
- CHICAGO FAUCET Pre-Rinse Part Kit 90-001KJKNF
- Kissler Kitchen Faucets & Accessories