Zurn
Double Check Backflow Repair Kit
Mfr # RK4-950
Zoro # G6114096
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in
- For Use With 974, 975, 950
- Temp. Range 33 Degrees to 180 Degrees F
- Includes (2) O-Rings, (2) Seal Rings
- Body Material Rubber, Steel
Explore More Products
- ZURN Repair Kit, 1-1/4 to 2 In. RK2-720A
- ZURN Spud, Brass, 1-1/2 Z5980GBS-112
- ZURN Repair Kit, 1/4 In., PK4 RK14-860XL
- ZURN Complete Internal Parts Repair Kit RK14-975XLC
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. RK1-350V
- ZURN Vessel Repair Kit, 3/4 to 1 In. RK1-375V
- ZURN Spud Escutcheon, Brass, 1-1/4 P6001-H28
- ZURN Tube, 1-1/2 in. Size, SS PH6000-HY26
- ZURN Tailpiece Adapter, 6-3/4", Brass P6000-J11
- SANITUBE Butterfly Valve Repair Kit, 1Viton Seat TCBFVRK-150
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE 101-980
- Zurn Valves