Shop Alternate Products
This Product is Discontinued
Marathon Motors
SP Motor, Split-Ph, 60 Hz, 1/3 HP (Discontinued)
Mfr # 048S17D2093
Zoro # G6114132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Application General Application
- Shaft Dia. 1/2 in
- Motor Mounting Type Cradle Base
- Length Less Shaft 7 3/4 in
- Motor Service Factor 1