Ansell
15" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # 58-335
Zoro # G6114841
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Nitrile
- Glove Liner Material Unlined
- Glove Thickness 31.00 mil
- Length 15"
- Cuff Style Gauntlet
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR 58-335
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR 58-335
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR 58-335
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR 87-276
- ANSELL Sol-Vex Unsupported Nitrile Gloves, L, 15 mil 117143
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR 39-122
- ANSELL Ansell 012-37-155-10 Sol-Vex Unsupported Nitrile Gloves - Size 10 012-37-155-10
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR 87-105
- ANSELL Chemical Resistant Gloves, Grip, 10 Sz, PR 58005100
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR 6780R
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR 37-300
- Ansell Gloves & Hand Protection