Johnson Controls
Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F
Mfr # A19EBB-1C
Zoro # G6116686
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Air Coil
- Differential 9 Degrees to 36 Degrees F
- Number of Relay Inputs 0
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC A421GEF-02C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A28AA-28C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F A11A-1C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A19ABC-39C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A28AA-4C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High/Close High, SPDT A28GA-23C
- JOHNSON CONTROLS Line Voltage Wall Thermostat, Wall, 40 Degrees F to 90 Degrees F T22JCC-1
- JOHNSON CONTROLS Wall Thermostat, Line Voltage T22CBC-3C
- JOHNSON CONTROLS Remote Bulb Temp Control, 30/110 F A19ABC-40C
- VENSTAR Venstar 2H/1C, 1-Day Prog Thermostat VST1700
- SEALED UNIT PARTS CO Supco Therm-O-Disc Commercial Refrigeration Defrost Thermostat 55-35 SL79002
- Johnson Controls Line Voltage Thermostats