Parker
Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 2.00DSRM05.00
Zoro # G6116835
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 22/25 in
Explore More Products
- PARKER 1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke 1.50DSR06.00
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 1.06PSRM02.00
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 1.06DSR03.00
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Double Acting 1.75DXPSR03.00
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting 1.06BFDSR01.00
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting 0.56DSRM01.50
- PARKER Air Cylinder, 5/16 in Bore, 2 in Stroke, Round Body Double Acting 0.31DSR02.00
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Single Acting 1.75PSRM01.00
- PARKER Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Double Acting 0.56DXPSRM0.500
- FESTO Round Cylinder DSNU-1"-4"-PPV-A DSNU-1"-4"-PPV-A
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 5ZEN5
- Parker Pneumatic System Components