Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Surge Protection Device, 3 Phase, 480V (Discontinued)
Mfr # SPH50SP3480DLG
Zoro # G6118725
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase 3
- Voltage 480VAC Delta
- Max. Continuing Operating Voltage 550 V AC
- Voltage Protection Rating 1800V (L-G), 3000V (L-L)
- Nominal Discharge Current 20kA