Clean and Finish Roll, 12inx30ft F SFN,

  • Mfr # CF-RL

  • Zoro # G6119878


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Overall Width
39 in
Abrasive Material
Flint
Abrasive Type
Non-Woven
Grade
Super Fine
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF-RL
Zoro #
G6119878
UPC #
00048011147611
Country of Origin
Canada

Dimensions

Overall Width
39 in

Details

Item
Clean and Finish Roll
Abrasive Material
Flint
Abrasive Type
Non-Woven
Grade
Super Fine
Color
White

Description

Clean and Finish Roll,12 In.x30 ft.,F SFN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.