Clean and Finish Roll, 6inx30ft S VFN, 2, PK2

  • Mfr # CF-RL

  • Zoro # G6120042


product price:  $251.99
/pk 2, $126.00/ea
Sold in multiples of 4 for $1,007.96
Free Shipping & Returns

Key Features

Overall Width
39 in
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Very Fine
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF-RL
Zoro #
G6120042
UPC #
00048011002781
Country of Origin
United States

Dimensions

Overall Width
39 in

Details

Item
Clean and Finish Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Very Fine
Color
Gray

Description

Clean/Finish Roll,6 In.x30 ft.,S VFN,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.