- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Portable Label Makers & Printers
- /
- Portable Label Printer, BMP21 Series, Handheld, Single Color Capability
Shop Alternate Products
This Product is Discontinued
Brady
Portable Label Printer, BMP21 Series, Handheld, Single Color Capability (Discontinued)
Mfr # BMP21-PLUS
Zoro # G6120161
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series BMP21
- Printer Kit Type Label Printer
- Label Formats Supported Continuous Labels
- Maximum Print Speed 0.4 in./sec.
- Printer Display LCD
- Brand Brady
- MFR #BMP21-PLUS
- Zoro #G6120161
- UPC #754473928483
- Country of OriginMalaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 3/4" |
Font Size | 6 to 40 pt. |
Overall Length | 2 1/2 in |
Overall Height | 9 1/2 in |
Overall Width | 4 1/2 in |
Maximum Printed Label Width | 5/8 in |
Max Label Width | 3/4" |
Maximum Font Size | 40 pt. |
Maximum Label Width | 3/4 in |
Maximum Liner Width | 7/8 in |
Minimum Font Size | 6 pt. |
Maximum Tape Length | 36 in |
Minimum Label Width | 1/4 in |
Maximum Printed Label Length | 36 in |
Battery Size | AA, Battery Pack |
Details
Item | Portable Label Printer |
Printer Series | BMP21 |
Printer Kit Type | Label Printer |
Label Formats Supported | Continuous Labels |
Maximum Print Speed | 0.4 in./sec. |
Printer Display | LCD |
Font Range | 6 to 40 |
Color Printing Capability | Single Color |
Printhead Resolution | 203 dpi |
Printer Power Options | AC Adapter, Optional Rechargeable Battery |
Warranty | 2 yr. |
Printer Weight | 1.04 lb. |
Printer Connectivity | None |
Stand Alone Printing / PC Required | Stand Alone Printing |
Printing Software Compatibility | None |
Features | 4 Foot Drop Tested, Optional Magnetic Accessory for Hands Free Printing, Graphics Library and Hot Keys, Smart Cell Technology for Automatic Formatting, 8 Label Materials Including PermaSleeve Wire Marking Sleeves |
Application | Basic Labels on Continuous Supply for Wires and Cables, Panels, Datacomm, as well as Misc Industrial Labels in Operations, Maintenance and Production Areas |
Includes | Lanyard, M21-750-499 Label Cartridge, Quick Start Guide |
Standards | FCC Part 15 Class A |
For Use With | Stand Alone |
Color | Single Color Printing |
Green Environmental Attribute | Product is Rechargeable |
Display | LCD |
Printhead | Thermal Transfer/203 dpi |
Voltage | 110 V AC, 240 V AC |
Barcode Capable | Yes |
Brand & Series - Handheld & Portable Label Printers | BRADY BMP21-PLUS |
Supported Languages | Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Romanian, Slovak, Slovenian, Spanish (Universal), Swedish, Turkish |
Continuous and Die-Cut Materials Supported | Continuous Tapes |
Print Technology | Thermal-Transfer |
Manufacturers Warranty | 2 yr |
Compatible Mfr Part Number | M21- |
Serialization Supported | Yes |
Product Type | Handheld Printer |
Mode of Operation | Standalone |
Battery Included | No |
Label Series Compatibility | M21 Series |
Power Source | AC Power, Battery Power |
Supported Barcode Symbologies | Data Matrix, QR Code |
Maximum Labels/Day | 100 |
Power Configuration | Printer Only |
Built-In Label Templates | Flags, Patch Panel, Terminal Block, Wire/Cable Wraps |
Cutter Type | Manual Cutter |
Input Method | ABC |
Ribbon/Label Cartridge Series Compatibility | M21- |
Printer Configuration - Battery Printer Only | Printer Only |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 3PXW5, Compatible Mfr Part Number M21-, Maximum Label Width 3/4 in, Maximum Labels/Day 100, Application Barcode Labeling, Cable and Wire, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications, Electrical, Facility Safety ID, General ID, Healthcare and Hospital, Mode of Operation Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer