Proto

1 1/2" Drive Impact Socket Extension SAE


$260.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1-1/2"
  • SAE or Metric SAE
  • Finish Black Oxide
  • Impact Rated Yes
  • Drive Type Female Square
See all product information