Shop Alternate Products
This Product is Discontinued
Quartet
Bulletin Bar, 72inD, Brown / Silver, Cork (Discontinued)
Mfr # 85384
Zoro # G6122636
This Product is Discontinued
Key Features
- Material Cork
- Height 1 in
- Color Brown/Silver
- Width 72 in
- Length 72"