Edwards Signaling
Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC
Mfr # 868STRR-AQ
Zoro # G6122821
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Lens Color Red
- Depth 0.625 in
- Light Output 21 CP
- Sound Pattern Continuous
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC 868STRB-AQ
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 24VAC/DC 868STRC-AQ
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC 868STRA-AQ
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 120VAC 51XBRFR120A
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray 435-10G1
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray 435-10E1
- EDWARDS SIGNALING Multiple Tone Signal, Gray 5530M-24Y6
- EDWARDS SIGNALING Bell, 24VAC, 0.21A, Gray 340EX-6G5
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 24VDC 51XBRFA24D
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller STI-SA5000-A
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A 879EX-G1
- Edwards Signaling Audible & Visual Signaling Devices