Parker
Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 1.06DSR06.00
Zoro # G6128281
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting 1.06DSR02.00
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 1.06DSR03.00
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 1.06DSR04.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting 1.50BFNSR01.00
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting 1.75DSR02.00
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting 1.50NSR02.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 1.50BRDSRM01.00
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 1.50DXPSRM06.00
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 1.06BRDSRM03.00
- FESTO Shock Absorber DYSR-8-8-Y5 DYSR-8-8-Y5
- FESTO Compact Cylinder ADN-25-15-A-P-A ADN-25-15-A-P-A
- Parker Air Cylinders