Shop Alternate Products
This Product is Discontinued
Power First
12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (Discontinued)
Mfr # 24C755
Zoro # G6130275
This Product is Discontinued
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 1/4"
- Insulation Color Yellow
- Tongue Width - Wire Connector 0.47 in