Woodward Fab
Sheet Metal Thickness Gauge, 0 to 36
Mfr # WFSG
Zoro # G6131142
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Measuring Range (In.) 0.007 to 0.3125
- Number of Leaves 0
- Thickness (In.) 0.125
- Width (In.) 3
Explore More Products
- STARRETT Lvdt Length Gage 100 Analog Probe 776-9
- MITUTOYO Dial Snap Gage, 8-9 In 201-159
- HHIP 6 Piece Set Of External Grinding Specimens 4101-0028
- STARRETT Thickness Gage 003 666-3
- BIG HORN US Standard Sheet / Plate Gauge for iron and steel 19217
- STARRETT Thickness Gage, 0.027 In, 1/2 x 12 In 667-27
- STARRETT Long-Blade Feeler Gauge Set, Dim Type In 172E
- HHIP 6"/150mm Electronic Depth Micrometer Set With 4" Base 4500-0406
- STARRETT Thickness Gage, 0.013 In, 1/2 x 12 In 667-13
- MITUTOYO Dial Thickness Gage, 0-0.050 In 7326A
- STARRETT Feeler Gage 03Mm 667M-3
- Woodward Fab Precision Gauges & Accessories