Shop Alternate Products
This Product is Discontinued
B&K Precision
Programmable DC Power Supply, Digital (Discontinued)
Mfr # 1698
Zoro # G6133005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 90 to 265
- Display 4 Digit LCD
- Includes PC Software, RS-232 Cable, User Manual, Power Cord
- Load Regulation 0.5% + 100mV
- Protection Over Voltage