Aventics
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # L12II452BP00061
Zoro # G6133066
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1
- Pipe Size 1/4 in
Explore More Products
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC L23XX652BP00061
- AVENTICS Directional Control Poppet Valve 8227A1NA21A00C7
- AVENTICS VLV L22BA452O000030
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC L12BB652B060T61
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN L01SA4594000061
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC L22XA452OP00030
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC L22XX652BP00061
- AVENTICS L1 LINE MNT PUSH OVRDE L12BB452O017P30
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/8 In, 24VDC L11XX552BP00061
- PARKER Air Control Valve, 120VAC, 1/2" Size P2LDX594ESNDDB53
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC A712SD-024-D
- Aventics Pneumatic Valves