Square D
Auxiliary Contact, 690VAC/250VDC
Mfr # VZ20
Zoro # G6136821
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 10A
- Includes 2 NO
- Voltage 690V AC
- Material Non-Metallic
- Description/Special Features 2NO
Explore More Products
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A VCCF3
- SQUARE D 25Amp Switch Kit W/4Hole Mtg Red/Yellow VCF2
- SQUARE D 25 Amp Switch Kit W/4 Hole Mtgblack/Gray VBF2
- SQUARE D Switch Kit VCCF5
- SQUARE D Load Break Switch Handle Iec + Options KCD1YZ
- SQUARE D Switch Kit VCCF4
- SQUARE D Disconnect Switch Rods Nema 9422R1
- SQUARE D Disconnect Switch 600Vac 30A Nema 9422BTCN30
- SQUARE D Cable Op Disc Switch 600Vac 60Amp Nema 9422TDF63C
- SCHLAGE ELECTRONICS Keyswitch 653-05 NS
- SCHNEIDER ELECTRIC Grounding Module For 10 To 25 Amp Switch VZ14
- Square D Door Switches