Shop Alternate Products
This Product is Discontinued
General Tools
Video Borescope, 2.7 In, 24 In Shaft (Discontinued)
Mfr # DCS950
Zoro # G6137205
Free Shipping & Returns
This Product is Discontinued
Key Features
- Observation Depth 1" to 10 ft.
- Monitor Size 2.7"
- Camera Size 9.0mm
- Shaft Dia. 0.35"
- Recording Video