Anvil
1-1/4" FNPT Galvanized Union
Mfr # 0313822140
Zoro # G6137302
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Explore More Products
- ANVIL 1/2" FNPT Galvanized Cross 0311069801
- ANVIL 5" x 4" FNPT Galvanized Reducer 0311093405
- ANVIL 2" x 1/2" FNPT Galvanized Reducer 0311089809
- ANVIL 1-1/2" MNPT Galvanized Plug 0319902524
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT 0361502859
- ANVIL Hex Bushing, Forged Steel, 2 x 1 in 0361309842
- ANVIL Coupling, Forged Steel, 1 1/4 in, NPT 0361502610
- ANVIL 1/4" NPT Galvanized Coupling 0321201113
- ANVIL 1" NPT Galvanized Coupling 0321201154
- ZORO SELECT 1-1/2" FNPT Galvanized Hex Locknut 510-907HC
- ANVIL 3/4" FNPT Galvanized 90 Degree Elbow 0311001002
- Anvil Galvanized Pipe Fittings