Zoro Select
Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 90 mm L, 25 PK
Mfr # M04104.140.0090
Zoro # G6138851
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M14-2.00
- Head Width 21 mm
- Drive External Hex
- Material Grade/Class Class 10.9
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 45 mm L, 25 PK M04114.140.0045
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 60 mm L, 25 PK M04104.140.0060
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 80 mm L, 25 PK M04104.140.0080
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK M04100.220.0100
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 120 PK B01210.050.0350
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK U55000.062.0275
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK U01060.062.0750
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 25 PK U04160.037.0325
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK N01200.087.0300
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3 in L FB3HEXB34103
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK 00306
- Zoro Select Hex Head Cap Screws