Digital Test Compound Gauge, -14 to 0 to 10,000 psi, 3 3/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # FLUKE-700RG31

  • Zoro # G6140145


product price:  $1,713.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-700RG31
Zoro #
G6140145
UPC #
095969674225
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 3/4 in
Connection Size
1/4 in
Display Screen Height
0.65 in
Manufacturer Warranty Length
3 yr
Case Diameter
3.75 in
Nominal Dial Size
3 3/4 in
Digit Height
0.65 in
Battery Size
AA

Details

Item
Digital Test Compound Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
700G
Primary Pressure Range
-14 to 0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Agency Compliance
CSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
Digital Pressure and Vacuum Gauge Type
Digital Compound Gauge
Calibration Certificate
NIST Traceable
Case Color
Yellow
Case Material
Cast ZNAL
Peak Hold
No
Display
Multiline LCD
Socket Material
Stainless Steel
Powered By
(3) AA Batteries
Includes
Manual on CD-ROM in 14 languages
Number of Display Digits
5
Display Units
bar, psi
Connection Type
MNPT
Standards
ATEX, CSA
Wetted Materials
Stainless Steel
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Includes Mounting Hardware
No
Display Range
-14 to 10,000 psi
Primary Display Range
-14 to 10,000
Pressure Range Type
Compound
Backlit Screen
Yes
Display Screen Type
LCD
Process Connection Gender
Male
Compatible Brand and Series
Fluke 700 Series
Non-Sparking
No
Case Construction
Rugged
Includes Batteries
No Batteries Included
Adjustable Set Points
No
Bar Graph
20 Segments
Ambient Operating Temperature Range
-10 Degrees to 55 Degrees C, 14 Degrees to 131 Degrees F
Number of Digits
5
Primary Display Units
psi
Auto-Shutoff
Yes
Case Shape
Round
Languages
English
Memory Storage Capacity
8493 Readings
Process Temperature Range
-14 Degrees to 131 Degrees F
Includes Rubber Boot
No
Burst Pressure
20,000 psi
Pressure Gauge Type
Test Pressure Gauge
Accuracy Grade Gauge Type
Process
Weatherproof
No
Low Battery Indicator
Yes
Includes Calibration Certificate
NIST with Data
Compatible Manufacturer Model Number
700HTPK, 700PTPK
Display Resolution
0.01 bar
Power Source
Battery
Battery Run Time
1,500 hr
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
1,500 hr
Display Type
LCD
Operating Temperature Range
-14 Degrees to 131 Degrees F
Resistance Properties
Explosion Proof
Pressure Measurement - Maximum
10,000 psi
NEMA Enclosure Rating
No Enclosure
Hazardous Location Specification
Class I, Div 2, Group A, D
Process Media Temperature - Maximum
131 Degrees F
IP Rating
IP67
Vacuum Measurement - Minimum
-14 psi
Operating Temperature - Minimum
14 Degrees F
Pressure Measurement - Minimum
-14 psi
Includes Low Battery Indicator
Low Battery Indicator
Vacuum Measurement - Maximum
2,000 psi
Number of Batteries Required
3
Compatible with Manufacturer Part Number
700HTPK, 700PTPK
Compatible with Series
Fluke 700 Series
Pressure Measuring Units
bar, psi
Process Media Temperature - Minimum
-14 Degrees F
Accuracy Grade
Not Graded

Description

Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Not Applicable, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.