Gast
Vibration Isolator, 185 lb. Max, 5/16-18
Mfr # AF633
Zoro # G6142035
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threads Both Ends
- Max. Load Downward Compression (Lb.) 185 lb
- Cylinder Dia. 1 1/2 in
- Height 1 in
- Max. Load Sideways Shear (Lb.) 45 lb
Explore More Products
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Mounting: Compression 2NPE5
- ELESA Threaded stud, DVF.6-32-22-SST-M8-10-55 DVF.6-SST
- J.W. WINCO Shock Absorption/Vibration Mount, M10 452-50-40-M10-E-55
- J.W. WINCO JW Winco GN356.2-50-30-42-3/8-55 Rubber Bumper 356.2-50-30-42-3/8-55
- J.W. WINCO Vibration Isolation Mount, Thread M10 351-60-30-M10-EE-55
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber 2NPF3
- ZORO SELECT Vibration Isolator, 50 Lb Max, 5/16-18 2NPA3
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 120 N Max, M4, cylindrical, external and internal threads K0568.01501555
- J.W. WINCO Shock Absorption/Vibration Mount, M10 352-50-40-M10-E-40
- ELESA Threaded stud, DVA.4-15-15-M4-10-40 DVA.4
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 2NPG1
- Gast Cylindrical Vibration Isolators