Pelican
Black Protective Case, 37-1/2"L x 27.13"W x 14.37"D
Mfr # 1730-000-110
Zoro # G6142141
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Polypropylene
- Features 5-Piece Foam Set, Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Crushproof, Light Weight, O-Ring Seal and Dustproof, Open Cell Core with Solid Wall Design, Optional Humidity Gauge Changes Color Above 40%, Optional Manual Pressure Equalization Valve, Watertight
- Overall Depth 14.37"
Explore More Products
- PELICAN Black Protective Case, 28.87"L x 16.77"W x 9.12"D 016050-0001-110
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D 1510-006-110
- PELICAN Orange Protective Case, 16.44"L x 13"W x 6.82"D 1450-001-150
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D 1520-001-240
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.87"D 1120-000-110
- PELICAN Orange Protective Case, 10.62"L x 9.68"W x 6.87"D 1300-001-150
- PELICAN O-Ring Lid for 1430 Top Load Cases 1433
- PELICAN O-Ring Lid for 1510 Cases 1513
- PELICAN Black Rolling Case, 22.07"L x 17.92"W x 10.42"D 1560SC
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D IM3100
- NANUK CASES Case with Lid Org with F for 5Up, Black 933S-070BK-0A0-21021
- Pelican Hard Case Storage