Fasco
HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3
Mfr # D219
Zoro # G6143681
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/8
Explore More Products
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 D124
- FASCO HVAC 3.3 In Motor, 1/25 HP, 230V, CCW/LE D636
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V D541
- FASCO HVAC Motor, OAO, 1/20 HP, 1550rpm, 3.3in dia D473
- FASCO HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 D1139
- FASCO Motor, 1 HP, 208/230V, 5/8 In. Double Shaft 03-015W
- FASCO D429 3.3", 9 Wattshp, 115V D429
- FASCO D227 3.3", 1/20 Hp, 115V, 1500 D227
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 230V, 3.3 71634704M
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 120V, 3.3 20HN88
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 71633694M
- Fasco HVAC Motors