Shop Alternate Products
This Product is Discontinued
Parker
Strt Connect, Crbn Stl, A-LOKxM, 3/16x1/8In (Discontinued)
Mfr # 3MSC2N-S
Zoro # G6144153
This Product is Discontinued
Key Features
- Tube Fitting Material Carbon Steel
- Hex Size 7/16 in
- Basic Pipe Fitting Shape Connector
- Max. Pressure 9700 psi
- Pipe Fitting Connection Type A-LOK(R) x MNPT