Tripp Lite
Reversible USB Cable, Black, 6 ft.
Mfr # UR022-006
Zoro # G6147635
$7.51
9% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Connector Type A Male to B Male
- USB Specification 2.0
- Color Black
- Standards ROHS Compliant
Explore More Products
- TRIPP LITE USB 3.0 Dock, Dual SATA, Clone, 2.5", 3.5" U339-002
- TRIPP LITE Reversible USB Cable, Black, 10 ft., USB Specification: 2.0 UR050-010
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum U352-000-MD-AL
- TRIPP LITE USB/PS2 Cable, B020-U08/U16, B002-U16, 6ft P778-006
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black U236-000-R
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant UR050-003-RA
- TRIPP LITE Usb C Active Extension Cable U, U330-05M-C2A U330-05M-C2A
- TRIPP LITE USB C Hub Adapter Portable w 2x USB Type C & 2x USB-A Black U460-004-2A2CB
- TRIPP LITE Microsoft Surface Docking Station 4K USB Hub & Gigabit Ethernet U342-GU3
- EZGENERATION Usb To Rs232 Db9Db25 Serial Adapter EZ131579
- TRIPP LITE Reversible USB Cable, Black, 10 ft. UR022-010
- Tripp Lite USB Cables