Oatey
Jumbo Wax Gasket, 3" and 4"
Mfr # 90243
Zoro # G6148326
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" and 4"
- Type O-Ring
- Fits Brand Any
- Material of Construction Wax Composite
- Material Wax
Explore More Products
- OATEY Deflator O Ring, PK10 277048
- OATEY Do It Yourself Gasket 020502
- THRIFCO PLUMBING 1-7/16 X 1-5/8 X 3/32 O'Ring 4402381
- ACORN CONTROLS O-Ring Connector Assembly 2570-028-001
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70331 E70331SP
- SPRINGER PARTS JOINT O-Ring, FEP, LKH-10, 15; Replaces Alfa Laval Part# 9611992140 9611992140SP
- MOEN Two-Handle Centerset Faucet Gasket Kit 163296
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70261 N70261SP
- DANCO Rubber 3/8 inch D X 13/16 inch D Faucet Gasket 35316B
- SPRINGER PARTS O-Ring, NBR (FDA) (12/PK); Replaces AMPCO Part# J801758, 12PK J801758SP
- GRUVLOK Gasket, Grade EP, 3 In, EPDM 0390078681
- Oatey Plumbing Parts & Accessories