Johnson Controls

Immersion Well, Brass, 1/2 in. NPT


$47.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NPT 1/2 in
  • Bulb Dia. 19/64 in
  • Max. Insertion/Bulb Length 2 3/8 in
  • Includes Thermal Compound
  • Material Brass
See all product information