Vikan
VIKAN Yellow 24" Fiberglass Floor Squeegee
Mfr # 71606/29366
Zoro # G6150392
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Explore More Products
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee 71605/29365
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee 71602/29362
- VIKAN VIKAN Purple 24" Fiberglass Floor Squeegee 71608/29388
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee 71602/29602
- VIKAN Double Blade Ultra Hygiene, Square, 28" 77155
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee 71602/29622
- VIKAN Floor Squeegee, 15 3/4 in W, Straight 714077
- VIKAN 16 in. Garage Squeegee, Transport Line, Black 708849
- VIKAN 24 in. Garage Squeegee, Transport Line, Black 708869
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 8 Inch EN000,AC200
- COMMAND Squeegee And Hook BATH32-SS-ES
- Vikan Squeegees