Altronix
Din Mount Timer 12/24VDC 50 Event
Mfr # DTMR1
Zoro # G6150514
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Din Rail Timer
- Length (In.) 3.0 in
- Batteries Required No
- Includes 1- 6062, 1- Snap Track, 2- CLIP1 Mounting Clips
- Material Phenolic or Fiberglass
Explore More Products
- ALTRONIX Door Control Timer 12-24V Ac/Dc DL1
- ALTRONIX Snap Track For Rb7/Rboc7 ST2
- ALTRONIX Cam Lock With Mounting Hardware CAM1
- ALTRONIX Access Power Controller 4 Fused Trigger ACM4
- ALTRONIX Power Conversion Module VR3T
- ALTRONIX Snap Track Smp3/5/Al624/6062/Pt724A ST3
- ALTRONIX 6 Ft. Grounded 3-Leads Line Cord LC2
- ALTRONIX Managed Poe Midspan, 150w Max, 8 Port NETWAY8M
- ALTRONIX Passive UTP Hub W/Power 8 Channel HUBWAY83D
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, SPDT SS2302PO-EN
- SDC Key Switch, 1-3/4 in. W 702NU
- Altronix Electromagnetic Locking Systems