Gerber
Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10"
Mfr # 12-654
Zoro # G6150977
Sold in multiples of 2 for $233.98
Free Shipping & Returns
$233.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall Hung
- Color White
- Overall Length 20 1/4 in
Explore More Products
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth G0012780
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" 12-654
- GERBER Bathroom Sink, 6-3/4 in Bowl Depth G0012765
- GERBER Bathroom Sink, 7-1/4 in Bowl Depth G0012892
- GERBER Bathroom Sink, 6-7/8 in Bowl Depth G0012791
- DURAVIT Washbasin 23" Vero Air w/Overflow+Faucet Deck+1 Faucet Hole Wh 2350600000
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel VPB1366ST
- TOTO Lavatory/Shrd w/Sngl Hole, 25-3/4x21-1/4" LHT242G#01
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Gray CB-GM-2056-60-G
- TOTO Kiwami Asymmetrical Vessel Lav LT477G#01
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual ECTSRAD25226TBG3
- Gerber Bathroom Sinks