Shop Alternate Products
This Product is Discontinued
Ambitex
Disposable Gloves, Powder Free, Clear, L, 100 PK (Discontinued)
Mfr # VLG5201
Zoro # G6151162
This Product is Discontinued
Key Features
- Glove Size L
- Disposable Glove Material Vinyl
- Palm Thickness 3.00 mil
- Color Clear
- Powdered/Powder Free Powder Free