Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 100 PK

  • Mfr # U38400.019.0001

  • Zoro # G6151634

CAD Available

product price:  $3.89
/pk 100, $0.04/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
#10
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38400.019.0001
Zoro #
G6151634
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
13/32 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.188 in
Outside Diameter Tolerance
0.401-0.421
Inside Diameter Tolerance
0.183-0.196

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.034-0.058
Rockwell Hardness
140HV
Type
Flat Washer
Color
Silver
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Quality Standards
Not Rated
Minimum Temperature
-58 Degrees C
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Removable
Removable
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Manufacturer Location
Globally Sourced
Material Grade/Class
Case Hardened
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #10, Inside Diameter 0.188 in, Outside Diameter 13/32 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance 0.183-0.196, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.