Shop Alternate Products
This Product is Discontinued
Dayton
Utility Exhaust Blower, Backward Inclined (Discontinued)
Mfr # 20CK88
Zoro # G6154811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 11-1/8
- Discharge Width (In.) 9-3/4
- Wheel Material Spark Resistant Aluminum
- Dimension C (In.) 15-1/2
- Max. Inlet Temp. (Deg. F) 300